Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK

  • Mfr # FBLN3816P50

  • Zoro # G8040770


product price:  $41.89
/pk 50, $0.84/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLN3816P50
Zoro #
G8040770
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
29/64 in
Hex Width
9/16 in
Flange Dia.
0.5625 in
Washer Outside Diameter
0.563 in
Nut Height
29/64 in
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.16.6; ASTM A563
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTE - Jam Lock Nut
Max. Temp.
248 Degrees C, 480 Degrees F
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Material Grade
18-8
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Insert Material
Nylon
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Type
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Material Quality Standards
ASTM A563
Fastener Finish
NL-19(SM)

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 29/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.