Nylon Insert Lock Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, NL-19, 22 mm Ht, 5 PK

  • Mfr # FBLNM20P5

  • Zoro # G8040789


product price:  $24.19
/pk 5, $4.84/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLNM20P5
Zoro #
G8040789
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20-2.50
Hex Height
22 mm
Hex Width
30 mm
Flange Dia.
30.0 mm
Washer Outside Diameter
30 mm
Width Across Flats
30.0 mm
Dia./Thread Size
M20-2.50
Nut Height
22.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Max. Temp.
248 Degrees C, 480 Degrees F
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Maximum Temperature
480 Degrees F
Thread Pitch
2.5 mm
Fastener Finish
NL-19(SM)
Fastener Thread Direction
Right Hand
Dimensional Standards
DIN 985
Nut Style
Nylon Insert Lock Nut
Nut Standards
DIN 985
Fastener Thread Type
Metric
Material Grade
A2
Material Quality Standards
DIN 985
Basic Material
Stainless Steel
Type
Nylon Insert Lock Nut
Insert Material
Nylon

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 22 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 2.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.