Serrated Lock Nut, #10-24, 316 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 25 PK

  • Mfr # FB3FHN1024P25

  • Zoro # G8480495


product price:  $27.99
/pk 25, $1.12/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3FHN1024P25
Zoro #
G8480495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Hex Height
7/32 in
Hex Width
3/8 in
Flange Dia.
0.375 in
Flange Diameter
0.375 in
Nut Height
7/32 in
Dia./Thread Size
#10-24
Width Across Flats
3/8 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Fastener Thread Type
UNC (Coarse)
Nut Style
Serrated Lock Nut
Fastener Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Nut Standards
ASME B18.2.2
Basic Material
Stainless Steel
Material Quality Standards
ASTM B18.2.2
Material Grade
316
Fastener Finish
NL-19(SM)

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size #10-24, Hex Width 3/8 in, Hex Height 7/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.375 in, Flange Thickness 0.19 in, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products