Serrated Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK

  • Mfr # FBFHNM10P25

  • Zoro # G8480425


product price:  $26.59
/pk 25, $1.06/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBFHNM10P25
Zoro #
G8480425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Hex Height
10 mm
Hex Width
22 mm
Flange Dia.
22.0 mm
Flange Diameter
22 mm
Nut Height
10.0 mm
Width Across Flats
22.0 mm
Dia./Thread Size
M10-1.50

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASTM B18.2.2; DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric Coarse
Pack Size
Small Pack
Thread Pitch
1.5 mm
Fastener Finish
NL-19(SM)
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Material Grade
A2
Fastener Thread Type
Metric Coarse
Dimensional Standards
DIN 6923
Material Quality Standards
ASTM B18.2.2
Nut Style
Serrated Lock Nut
Nut Standards
DIN 6923

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M10x1.50, Hex Width 22 mm, Hex Height 10 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 22 mm, Flange Thickness 3 mm, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.