Zoro Homepage

Socket Set Screws PK10

  • Mfr # FB3MSDSS1217525P10

  • Zoro # G815821095


product price: $25.19
/pk 10, $2.52/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M12x1.75
Drive Size
6 mm
Point Type
Cup
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3MSDSS1217525P10
Zoro #
G815821095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12x1.75
Overall Length
25 mm
Drive Size
6 mm
Fastener Length
25 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Socket Set Screws
Thread Type
Coarse
Material Grade/Class
316; A4
Thread Pitch
1.75 mm
Head Type
Headless

Description

Socket Set Screws , Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.