Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, NL-19 Finish, 10 PK

  • Mfr # FBLKW1P10

  • Zoro # G8480501


product price:  $31.19
/pk 10, $3.12/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
1.652 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLKW1P10
Zoro #
G8480501
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
1.652 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.003 in
Outside Diameter - Maximum
1 21/32 in
Inside Diameter - Maximum
1 in
Section Width - Minimum
1 53/64 in
Minimum Inside Diameter
1 1/64 in
Bearing Width - Minimum
1 53/64 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
C35
Thickness Tolerance
+/-0.005 in
Application
Fastening, Metalworking
Color
Silver
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ANSI B18.21.1
Washer Type
Regular
Metal Detectable
Metal Detectable
MIL-SPEC Standards
ASME B18.21.1
Hardness
35 HRC
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes 1 In., 1 In., Inside Dia. 1.003 In., Outside Dia. 1.652 In., Thickness 0.250 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.