CAD
Shop FOREVERBOLT
See all product information
Create Account
Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK
- Mfr # FBLKW14P100
- Zoro # G8480081
CAD Available
product price:Â
$
40.99
/pk of 100, $0.41/ea
Key Features
CAD Drawing
Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
0.487 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBLKW14P100
- Zoro #
- G8480081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 0.487 in
- Minimum Thickness
- 1/16 in
- Maximum Thickness
- 1/16 in
- Inside Diameter
- 0.252 in
- Minimum Inside Diameter
- 17/64 in
- Bearing Width - Minimum
- 31/64 in
- Section Width - Minimum
- 31/64 in
- Inside Diameter - Maximum
- 1/4 in
- Outside Diameter - Maximum
- 31/64 in
Description
Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes 1/4 In., 1/4 In., Inside Dia. 0.252 In., Outside Dia. 0.487 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.