Split Lock Washer, For Screw Size #6 316 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FB3LKW6P100

  • Zoro # G8480608


product price:  $26.59
/pk 100, $0.27/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3LKW6P100
Zoro #
G8480608
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.141 in
Inside Diameter - Maximum
9/64 in
Bearing Width - Minimum
17/64 in
Outside Diameter - Maximum
1/4 in
Section Width - Minimum
17/64 in
Minimum Inside Diameter
9/64 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Application
Fastening, Metalworking
Rockwell Hardness
C35
Color
Silver
Thickness Tolerance
+/-0.005 in
For Use With
Machine Screws and Nuts
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ANSI B18.21.1
MIL-SPEC Standards
ASME B18.21.1
Hardness
35 HRC
FDA Approved
FDA Approved
Type
Split Lock Washer
Washer Type
Regular
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes #6, #6, Inside Dia. 0.141 In., Outside Dia. 0.250 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products