Shop FOREVERBOLT
See all product information
Create Account
Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, NL-19 Finish, 10 PK
- Mfr # FBLKW78P10
- Zoro # G8480477
product price:Â
$
22.79
/pk of 10, $2.28/ea
Key Features
Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
1.455 in
Minimum Thickness
7/32 in
Maximum Thickness
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- 7/8 in
- Outside Diameter
- 1.455 in
- Minimum Thickness
- 7/32 in
- Maximum Thickness
- 7/32 in
- Inside Diameter
- 0.878 in
- Minimum Inside Diameter
- 57/64 in
- Inside Diameter - Maximum
- 7/8 in
- Section Width - Minimum
- 1 19/32 in
- Outside Diameter - Maximum
- 1 29/64 in
- Bearing Width - Minimum
- 1 19/32 in
Description
Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes 7/8 In., 7/8 In., Inside Dia. 0.878 In., Outside Dia. 1.455 In., Thickness 0.219 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.