Shop FOREVERBOLT
See all product information
Create Account
Split Lock Washer, For Screw Size M10 18-8 Stainless Steel, NL-19 Finish, 50 PK
- Mfr # FBLKWM10P50
- Zoro # G8480039
product price:Â
$
24.69
/pk of 50, $0.49/ea
Key Features
Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
18.1 mm
Minimum Thickness
2.2 mm
Maximum Thickness
2.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBLKWM10P50
- Zoro #
- G8480039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 18.1 mm
- Minimum Thickness
- 2.2 mm
- Maximum Thickness
- 2.2 mm
- Inside Diameter
- 10.2 mm
- Section Width - Minimum
- 18.1 mm
- Outside Diameter - Maximum
- 18.1 mm
- Minimum Inside Diameter
- 10.2 mm
- Bearing Width - Minimum
- 18.1 mm
- Inside Diameter - Maximum
- 10.2 mm
Description
Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M10, M10, Inside Dia. 10.2mm, Outside Dia. 18.1mm, Thickness 2.20mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.