Split Lock Washer, For Screw Size M3 18-8 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FBLKWM3P100

  • Zoro # G8479950


product price:  $23.19
/pk 100, $0.23/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
6.2 mm
Minimum Thickness
0.80 mm
Maximum Thickness
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLKWM3P100
Zoro #
G8479950
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M3
Outside Diameter
6.2 mm
Minimum Thickness
0.80 mm
Maximum Thickness
0.8 mm
Inside Diameter
3.1 mm
Minimum Inside Diameter
3.1 mm
Section Width - Minimum
6.2 mm
Bearing Width - Minimum
6.2 mm
Inside Diameter - Maximum
3.1 mm
Outside Diameter - Maximum
6.2 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Application
Fastening, Metalworking
Thickness Tolerance
+/-0.2 mm
Rockwell Hardness
C35
Color
Silver
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Dimensional Standards
ANSI B18.21.1
Washer Type
Regular
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
35 HRC
MIL-SPEC Standards
ASME B18.21.1
Type
Split Lock Washer
FDA Approved
FDA Approved

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M3, M3, Inside Dia. 3.1mm, Outside Dia. 6.2mm, Thickness 0.80mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.