Split Lock Washer, For Screw Size M5 316 Stainless Steel, NL-19 Finish, 100 PK
Mfr # FB3LKWM5P100
Zoro # G8480547
product price:Â $30.35
/pk 100, $0.30/eaKey Features
Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Maximum Thickness
1.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3LKWM5P100
Zoro #
G8480547
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M5
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Maximum Thickness
1.2 mm
Inside Diameter
5.1 mm
Outside Diameter - Maximum
9.2 mm
Inside Diameter - Maximum
5.1 mm
Bearing Width - Minimum
9.2 mm
Section Width - Minimum
9.2 mm
Minimum Inside Diameter
5.1 mm
Description
Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M5, M5, Inside Dia. 5.1mm, Outside Dia. 9.2mm, Thickness 1.20mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.