Split Lock Washer, For Screw Size M6 316 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FB3LKWM6P100

  • Zoro # G8480529


product price:  $28.99
/pk 100, $0.29/ea

Key Features

Material
316 Stainless Steel
Finish
NL-19
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3LKWM6P100
Zoro #
G8480529
UPC #
-
Country of Origin
Italy

Dimensions

For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
6.1 mm
Inside Diameter - Maximum
6.1 mm
Section Width - Minimum
11.8 mm
Minimum Inside Diameter
6.1 mm
Outside Diameter - Maximum
11.8 mm
Bearing Width - Minimum
11.8 mm

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A4
Rockwell Hardness
C35
Application
Fastening, Metalworking
Color
Silver
Thickness Tolerance
+/-0.2 mm
For Use With
Machine Screws and Nuts
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ANSI B18.21.1
Type
Split Lock Washer
Metal Detectable
Metal Detectable
Washer Type
Regular
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
MIL-SPEC Standards
DIN 127.A
Hardness
35 HRC

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M6, M6, Inside Dia. 6.1mm, Outside Dia. 11.8mm, Thickness 1.60mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.