12.1 LONG/FLAT
Mfr # FD1210LF
Zoro # G314533659
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
6 mm
Drill Type
Long/Flat
For Thread Size
1/2"-20
Nominal Drill Size
12.1 mm
For Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1210LF
Zoro #
G314533659
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
6 mm
For Thread Size
1/2"-20
Nominal Drill Size
12.1 mm
Collet Size
12
Details
Item
Drill Bit
Drill Type
Long/Flat
For Thread Type
UNF
Required Speed
1,800 RPM
Primary Material Application
Mild Steel
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Description
FORMDRILL 12.1 LONG/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.