Zoro Homepage

COLLET MC2 10.0mm-12.9mm

  • Mfr # FD430E12

  • Zoro # G714534331


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Taper Size
MC2
Collet Size
12
Minimum Compatible Size
10 mm
Maximum Compatible Size
12.9 mm
Product Type
Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD430E12
Zoro #
G714534331
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
MC2
Collet Size
12
Minimum Compatible Size
10 mm
Maximum Compatible Size
12.9 mm

Details

Item
Collet
Product Type
Collet

Description

COLLET MC2 10.0mm-12.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.