Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET MC2 13.0mm-14.9mm

  • Mfr # FD430E14

  • Zoro # G814534323


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Taper Size
MC2
Maximum Compatible Size
14.9 mm
Collet Size
14
Product Type
Collet
Minimum Compatible Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD430E14
Zoro #
G814534323
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
MC2
Maximum Compatible Size
14.9 mm
Collet Size
14
Minimum Compatible Size
13 mm

Details

Item
Collet
Product Type
Collet

Description

COLLET MC2 13.0mm-14.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.