Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET MC2 2.0mm-3.9mm

  • Mfr # FD430E6

  • Zoro # G514534302


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Taper Size
MC2
Product Type
Collet
Collet Size
6
Minimum Compatible Size
2 mm
Maximum Compatible Size
3.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD430E6
Zoro #
G514534302
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
MC2
Collet Size
6
Minimum Compatible Size
2 mm
Maximum Compatible Size
3.9 mm

Details

Item
Collet
Product Type
Collet

Description

COLLET MC2 2.0mm-3.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.