Zoro Homepage

COLLET MC2 8.0mm-9.9mm

  • Mfr # FD430E10

  • Zoro # G014534291


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Taper Size
MC2
Collet Size
10
Product Type
Collet
Maximum Compatible Size
9.9 mm
Minimum Compatible Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD430E10
Zoro #
G014534291
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
MC2
Collet Size
10
Maximum Compatible Size
9.9 mm
Minimum Compatible Size
8 mm

Details

Item
Collet
Product Type
Collet

Description

COLLET MC2 8.0mm-9.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.