Zoro Homepage

COLLET MC3 15.0mm-16.9mm

  • Mfr # FD470E16

  • Zoro # G914534346


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Taper Size
MC3
Collet Size
16
Product Type
Collet
Maximum Compatible Size
16.9 mm
Minimum Compatible Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD470E16
Zoro #
G914534346
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
MC3
Collet Size
16
Maximum Compatible Size
16.9 mm
Minimum Compatible Size
15 mm

Details

Item
Collet
Product Type
Collet

Description

COLLET MC3 15.0mm-16.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.