COLLET MC3 17.0mm-19.9mm
Mfr # FD470E18
Zoro # G514534319
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Taper Size
MC3
Collet Size
18
Maximum Compatible Size
19.9 mm
Minimum Compatible Size
17 mm
Product Type
Collet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD470E18
Zoro #
G514534319
UPC #
-
Country of Origin
Belgium
Dimensions
Taper Size
MC3
Collet Size
18
Maximum Compatible Size
19.9 mm
Minimum Compatible Size
17 mm
Details
Item
Collet
Product Type
Collet
Description
COLLET MC3 17.0mm-19.9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.