FORMDRILL 11.7 SHORT
Mfr # FD1170S
Zoro # G314533697
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
Yes
Required Speed
1,800 RPM
Drill Type
Short
Maximum Material Thickness
3 mm
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1170S
Zoro #
G314533697
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
Nominal Drill Size
11.7 mm
For Thread Size
1/2"-13
Collet Size
12
Details
Item
Drill Bit
Collar Forming
Yes
Required Speed
1,800 RPM
Drill Type
Short
Primary Material Application
Mild Steel
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 11.7 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.