FORMDRILL 2.7 LONG
Mfr # FD0270L
Zoro # G014533744
product price: $90.89
/ea
Free Shipping & Returns
Key Features
For Thread Type
Metric Coarse
Nominal Drill Size
2.7 mm
Required Speed
3,000 RPM
Primary Material Application
Mild Steel
Collar Forming
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0270L
Zoro #
G014533744
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
2.7 mm
For Thread Size
M3 x 0.5
Maximum Material Thickness
2.5 mm
Collet Size
6
Details
Item
Drill Bit
For Thread Type
Metric Coarse
Required Speed
3,000 RPM
Primary Material Application
Mild Steel
Collar Forming
Yes
Drill Type
Long
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 2.7 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.