FORMDRILL 3.8 SHORT/FLAT
Mfr # FD0380SF
Zoro # G114533651
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
1.5 mm
Nominal Drill Size
3.8 mm
For Thread Type
Metric Fine
Required Speed
3,000 RPM
Drill Type
Short/Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0380SF
Zoro #
G114533651
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
1.5 mm
Nominal Drill Size
3.8 mm
For Thread Size
M4 x 0.5
Collet Size
6
Details
Item
Drill Bit
For Thread Type
Metric Fine
Required Speed
3,000 RPM
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
1 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 3.8 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.