Zoro Homepage

FORMDRILL 5.3 LONG

  • Mfr # FD0530L

  • Zoro # G414533627


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Required Speed
2,800 RPM
Maximum Material Thickness
3 mm
Nominal Drill Size
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0530L
Zoro #
G414533627
UPC #
-
Country of Origin
Belgium

Dimensions

Maximum Material Thickness
3 mm
Nominal Drill Size
5.3 mm
For Thread Size
M6 x 1
Collet Size
8

Details

Item
Drill Bit
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Required Speed
2,800 RPM
Collar Forming
Yes
Drill Type
Long
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 5.3 LONG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.