FORMDRILL 9.0 SHORT/FLAT
Mfr # FD0900SF
Zoro # G514533701
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
No
Required Speed
2,200 RPM
For Thread Size
3/8"-24
Nominal Drill Size
9 mm
For Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0900SF
Zoro #
G514533701
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
3/8"-24
Nominal Drill Size
9 mm
Maximum Material Thickness
2.5 mm
Collet Size
10
Details
Item
Drill Bit
Collar Forming
No
Required Speed
2,200 RPM
For Thread Type
UNF
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Description
FORMDRILL 9.0 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.