Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOOLHOLDER MC2 KEY 2.0mm-14.9mm

  • Mfr # FDMC2

  • Zoro # G714790928


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Taper Size
Morse Taper #2
Material Application
Used in machine shank
Maximum Compatible Size
16.9 mm
Product Type
Tool Holder
Minimum Compatible Size
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDMC2
Zoro #
G714790928
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
Morse Taper #2
Maximum Compatible Size
16.9 mm
Minimum Compatible Size
2 mm

Details

Item
Tool Holder
Material Application
Used in machine shank
Product Type
Tool Holder

Description

TOOLHOLDER MC2 KEY 2.0mm-14.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.