Zoro Homepage

Sprag Clutch, 3.625 in, 3.5 in, 4 1/4 in

  • Mfr # CL42154-3GR

  • Zoro # G808637078


product price: $2,417.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPI series
Color
Gray
Application
Backstopping, Indexing, Overrunning
Outside Diameter
4.25 in
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL42154-3GR
Zoro #
G808637078
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4.25 in
Overall Height
4 1/4 in
Mount Hole Center-to-Center Width
3.625 in
Overall Width
4.25 in
Bore Size
1 in
Bolt Circle Diameter
3.625 in
Overall Length
3.5 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Length
3.625 in

Details

Item
Sprag Clutch
For Use With
HPI series
Color
Gray
Application
Backstopping, Indexing, Overrunning
Mounting Orientation
Horizontal
Clutch/Brake Type
Sprag
Automatic Reset
Yes
Maximum Speed
2,500 RPM
Minimum Ambient Temperature
20 Degrees F
Static Torque
1,175 ft-lb
Enclosure Type
Totally Enclosed
Maximum Ambient Temperature
150 Degrees F
Standards
AS 9100 Rev. D, ISO 9001: 2015

Description

Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 1,175 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,500 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 3.625 in, Lead Length Not Applicable, Outside Diameter 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.