Sprag Clutch, Backstopping, Overrunning, 2 in, Gray
Mfr # CL41326-1GRLH
Zoro # G208637067
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
For Use With
HPI series
Color
Gray
Application
Backstopping, Overrunning
Overall Height
2 in
Enclosure Type
Totally Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL41326-1GRLH
Zoro #
G208637067
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Overall Length
2.75 in
Overall Width
2 in
Bore Size
5/8 in
Outside Diameter
2 in
Details
Item
Sprag Clutch
For Use With
HPI series
Color
Gray
Application
Backstopping, Overrunning
Enclosure Type
Totally Enclosed
Maximum Speed
1,950 RPM
Static Torque
110 ft-lb
Automatic Reset
Yes
Standards
AS 9100 Rev. D, ISO 9001: 2015
Clutch/Brake Type
Sprag
Maximum Ambient Temperature
150 Degrees F
Resistance Properties
Scratch Resistant
Minimum Ambient Temperature
20 Degrees F
Mounting Orientation
Horizontal
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 110 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.