Zoro Homepage

Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK

  • Mfr # CLO30954

  • Zoro # G7727332


product price: $47.75
/pk 9, $5.31/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Lemon
Primary Chemical
Alkyl (C12 40%; C14 50%; C16 10%) Dimethyl Benzyl Ammonium Chloride: 0.3%
Capacity
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO30954
Zoro #
G7727332
UPC #
10044600309542
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Lemon
Item
Cleaners & Detergents
Primary Chemical
Alkyl (C12 40%; C14 50%; C16 10%) Dimethyl Benzyl Ammonium Chloride: 0.3%
Capacity
32 oz
Surface
Countertops; Microwave Exteriors; Sinks; Stovetops
Physical Form
Liquid
Includes
Includes nine 32 oz spray bottles
For Use On
Mildew; Mold
Application
Disinfectant/Cleaner
Net Weight
21.5 lbs

Description

Formula 409 Multi-Surface Cleaner Spray, is the ultimate cleaner, degreaser and disinfectant for your home. The antibacterial formula quickly cuts through grease and grime and disinfects as you wipe, killing over 99% of germs. It prevents mold and mildew growth and deodorizes as you clean your kitchen and bathroom surfaces, leaving behind a refreshing scent. This no bleach, non abrasive, all purpose spray cleaner now cleans 40% more per spray, based on lab testing vs. previous offering. This household cleaner works great both indoors and outdoors on a wide range of hard nonporous surfaces including stovetops, sinks, countertops, microwave exteriors and more.


  • Cleans and cuts through grease and grime, and deodorizes with a refreshing scent.
  • Kills over 99% of germs and prevents mold and mildew growth.
  • Use on a variety of hard nonporous surfaces throughout your home.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.