Cleaners & Detergents, Refill Bottle, 4 PK
Mfr # 35300
Zoro # G106569477
Key Features
Specifications
Product Information
- MFR #
- 35300
- Zoro #
- G106569477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 128 oz
Details
- Container Type
- Refill Bottle
- Item
- Cleaners & Detergents
- Application Method
- Degreaser/Cleaner
- Standards
- EPA Reg. No. 67619-10; EPA List N
- Includes
- Includes four bottles of cleaner.
- Features
- Value Pack—Stock up and save!
- Application
- Degreaser/Cleaner
- Net Weight
- 36.1 lbs
- Green Certification or Other Recognition
- EPA Registered
- Cleaner Form
- Liquid
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Targeted Pathogens
- Bacteria, Grease, Grime, HIV-1, Oil, Smoke Film, Soil, Viruses
- Color
- Clear
Description
Formula 409 Cleaner Degreaser Disinfectant cuts through grease, grime and food stains while killing 99.9% of germs on hard nonporous surfaces. As an EPA-registered disinfectant and sanitizer, this versatile cleaner is formulated to kill Salmonella, Staph, E. Coli, and athlete's foot fungus on non-food-contact surfaces. It also contains no bleach, making it suitable for a variety of surfaces like countertops, stovetops and stainless steel appliances. From CloroxPro, this degreaser and disinfectant powers through tough messes and is perfect for use in commercial kitchens, schools and office break rooms. Trusted by professionals for more than a century, CloroxPro is dedicated to providing proven commercial cleaning and disinfecting solutions.
- Dissolves grease, grime, food stains and other oil-based dirt.
- Kills 99.9% of germs including Salmonella, Staphylococcus aureus (Staph) and E. coli and athlete's foot fungus on hard nonporous surfaces.
- This cleaner and degreaser product delivers a powerful clean for your business or facility without containing any bleach in the formula.
- Multi-surface cleaner deodorizes and sanitizes hard nonporous surfaces, including non-food-contact surfaces, like countertops, stovetops and stainless steel appliances.
- This professional cleaning product is ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.