Zoro Homepage

CloroxPro Cleaner Degreaser Disinfectant, 128 oz Refill

  • Mfr # 35300

  • Zoro # G415661589


product price: $23.45
/ea

Key Features

Effective to Remove
Bacteria, Grease, Grime, HIV-1, Oil, Smoke Film, Soil, Viruses
Cleaner Form
Liquid
For Use On
Ceramic, Fiberglass, Glass, Laminates, Metal, Plastic
Container Type
Refill Bottle
Container Size
128 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35300
Zoro #
G415661589
UPC #
44600353005
Country of Origin
United States

Dimensions

Container Size
128 oz

Details

Effective to Remove
Bacteria, Grease, Grime, HIV-1, Oil, Smoke Film, Soil, Viruses
Cleaner Form
Liquid
For Use On
Ceramic, Fiberglass, Glass, Laminates, Metal, Plastic
Container Type
Refill Bottle
Degreaser Application
Degreaser/Cleaner
Standards
EPA Reg. No. 67619-10; EPA List N
Item
Degreasers/Cleaners

Description

Formula 409 Cleaner Degreaser Disinfectant cuts through grease, grime and food stains while killing 99.9% of germs on hard nonporous surfaces. As an EPA-registered disinfectant and sanitizer, this versatile cleaner is formulated to kill Salmonella, Staph, E. Coli, and athlete's foot fungus on non-food-contact surfaces. It also contains no bleach, making it suitable for a variety of surfaces like countertops, stovetops and stainless steel appliances. From CloroxPro, this degreaser and disinfectant powers through tough messes and is perfect for use in commercial kitchens, schools and office break rooms. Trusted by professionals for more than a century, CloroxPro is dedicated to providing proven commercial cleaning and disinfecting solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.