Zoro Homepage

270 MIG Welder

  • Mfr # 319

  • Zoro # G601039178


product price: $3,199.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Welded Material
Metal
Width (In.)
16.75 in
Voltage
240 V
Thickness (In.)
1/2 in
Features
Spool gun capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319
Zoro #
G601039178
UPC #
032277003194
Country of Origin
Italy

Dimensions

Width (In.)
16.75 in
Thickness (In.)
1/2 in
Overall Depth
40.5 in
Overall Height
40.5 in

Details

Welded Material
Metal
Voltage
240 V
Features
Spool gun capable
For Use With
Welding
Includes
Contact tips, MIG gun, ground clamp
Color
Green

Description

The Forney® is a versatile machine for light industrial, repair shops, farms, automotive, and general fabrication. Includes a 15' MIG gun with 15' lead, 15' ground cable and clamp and a gas hose and regulator. The Forney® 270 MIG offers quality features like spool gun capability, quick "Euro" style disconnect torch, aluminum wire feed/drive system, multiple trigger modes, high output and duty cycle with a full size cabinet. Full-size machine with integrated casters and wheels. Flowmeter and gas hose included.
Product Specifications:
* Dimensions: 40.50" x 16-3/4" x 33"
* Weight: 235 lbs. (106.59 kilograms (kg))
* Input power: 230-volt
* Type: Transformer based, multi-step
* Processes: MIG (GMAW), Flux Cored (FCAW)
* Maximum output: 270 AMP
* Spool gun ready
* Multiple trigger modes for spot welding. 2T for normal trigger pull on/off and 4T for sustained long welds
* Standard U.S. gas hose setup
* Digital readout
* Acceptable spool sizes: 4", 8" and 12"
* Acceptable wire diameters: Up to .045"
* Quality metal cabinet with no assembly required, improved spool access and more space inside and fold up door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.