This item is Discontinued.

Forney COARSE KNOT WIRE 6"" 72749

COARSE KNOT WIRE 6"" (Discontinued)

  • Mfr # 72749
  • Zoro # G1921154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72749
Zoro #
G1921154
UPC #
32277727496
Country of Origin
China

Description

The Forney twist knot wire wheel brush provides high-impact. 6 inch (152.4 mm) x 0.012 inch (0.305 mm) with 1/2 inch - 5/8 inch (12.7 mm- 15.88 mm) arbor sizes. MAX 9 000 RPM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.