
Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 5/8 in
Mfr # 71846
Zoro # G011820953
product price: $1.65
/ea
Sold in multiples of 35 for $57.75
Key Features
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Grit
46
Overall Thickness
1/16 in
Primary Material Application
ferrous materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71846
Zoro #
G011820953
UPC #
032277718463
Country of Origin
China
Dimensions
Overall Thickness
1/16 in
Connector Size
5/8"
Overall Diameter
4"
Details
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Item
Cut-Off Wheel
Grit
46
Primary Material Application
ferrous materials
Maximum Operating Speed
19100
Specification
A46T-BF
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Designed for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 5/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 19,100* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.