Cut-Off Wheel, Metal, Type 1, 6 in x 1/16 in x 5/8 in

  • Mfr # 71799

  • Zoro # G211821279


product price: $3.99
/ea
Sold in multiples of 15 for $59.85

Key Features

Specification
A46T-BF
Maximum Operating Speed
10185
Grit
46
Connector Size
5/8"
Wheel Type
Type 1 Flat Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71799
Zoro #
G211821279
UPC #
032277717992
Country of Origin
China

Dimensions

Connector Size
5/8"
Overall Diameter
6"
Overall Thickness
1/16 in

Details

Specification
A46T-BF
Maximum Operating Speed
10185
Grit
46
Item
Cut-Off Wheel
Wheel Type
Type 1 Flat Wheels
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials

Description

This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 6 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 5/8 in* Abrasive Specification: A46T-BF * Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 10,185 * Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.