Zoro Homepage

Cutting Wheel, Masonry, Type 1, 4 in x 1/16 in x 5/8 in

  • Mfr # 71851

  • Zoro # G411821376


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Primary Material Application
non-ferrous materials
Overall Diameter
4"
Overall Thickness
1/16 in
Abrasive Material
Silicon carbide
Maximum Operating Speed
15280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71851
Zoro #
G411821376
UPC #
032277718517
Country of Origin
China

Dimensions

Overall Diameter
4"
Overall Thickness
1/16 in
Connector Size
5/8"

Details

Primary Material Application
non-ferrous materials
Item
Cutting Wheel
Abrasive Material
Silicon carbide
Maximum Operating Speed
15280
Grit
24
Specification
C24R-BF
Wheel Type
Type 1 Masonry

Description

This Forney masonry cutting wheel is silicon carbide and dual fiberglass reinforced for added durability. Ideal for use on ceramic, masonry, plastic, and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 5/8 in* Abrasive Specification: C24R-BF* Abrasive Grain Type: C silicon carbide* Grit: 24 coarse* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 15,280* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.