Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Wheel, Metal, Type 1, 10 in x 3/32 in x 1 in

  • Mfr # 71864

  • Zoro # G211821309


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Grit
36
Overall Thickness
3/32 in
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Specification
A36R-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71864
Zoro #
G211821309
UPC #
032277718647
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
3/32 in
Connector Size
1"
Overall Diameter
10"

Details

Grit
36
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Specification
A36R-BF
Item
Cutting Wheel
Maximum Operating Speed
6100
Primary Material Application
ferrous materials

Description

10in x 3/32in A36R-BF Type 1 steel cutting wheel with 1in arbor. Aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. For use on chop saws only. Product Specifications:* Wheel Size: 10in* Thickness: 3/32in* Arbor: 1in* Spec: A36R-BF* Max RPM: 6,100* Tool Type: Chop Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.