
Cutting Wheel, Metal, Type 1, 12 in x 5/32 in x 1 in
Mfr # 72352
Zoro # G811821235
product price: $10.89
/eaSold in multiples of 5 for $54.45
Key Features
Primary Material Application
ferrous materials
Wheel Type
Type 1 Flat Wheels
Maximum Operating Speed
6360
Connector Size
1"
Overall Thickness
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72352
Zoro #
G811821235
UPC #
032277723528
Country of Origin
China
Dimensions
Connector Size
1"
Overall Thickness
5/32 in
Overall Diameter
12"
Details
Primary Material Application
ferrous materials
Wheel Type
Type 1 Flat Wheels
Item
Cutting Wheel
Maximum Operating Speed
6360
Abrasive Material
Aluminum Oxide
Specification
A24R-BF
Grit
24
Description
Metal 12in x 5/32in A24R-BF Type 1 steel cutting wheel with 1in arbor. Aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on hand held gas saws or high speed HS machines only. Product Specifications:* Wheel Size: 12in * Thickness: 5/32in * Arbor: 1in * Spec: A24R-BF * Max RPM: 6,360 * Tool Type: Hand Held Gas/HS Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.