Cutting Wheel, Metal, Type 1, 12 in x 5/32 in x 20 mm

  • Mfr # 72351

  • Zoro # G411821222


product price: $8.95
/ea
Sold in multiples of 5 for $44.75

Key Features

Primary Material Application
ferrous materials
Specification
A24R-BF
Grit
24
Abrasive Material
Aluminum Oxide
Connector Size
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72351
Zoro #
G411821222
UPC #
32277723511
Country of Origin
China

Dimensions

Connector Size
20mm
Overall Thickness
5/32 in
Overall Diameter
12"

Details

Primary Material Application
ferrous materials
Specification
A24R-BF
Grit
24
Abrasive Material
Aluminum Oxide
Item
Cutting Wheel, Metal
Wheel Type
Type 1 Flat Wheels
Maximum Operating Speed
6360

Description

Metal 12in x 5/32in A24R-BF Type 1 steel cutting wheel with 20mm arbor. Aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on hand held gas saws or high speed HS machines only. ISO 9001 certified. Wheel Size: 12in, Thickness: 5/32in, Arbor: 20 mm, Spec: A24R-BF, Max RPM: 6,360. Tool Type: Hand Held Gas/HS Saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.