Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E NiFe-CI, Cast Iron 55 Electrode, 1/8 in x 1 Pound

  • Mfr # 45465

  • Zoro # G311757348


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45465
Zoro #
G311757348
UPC #
32277454651
Country of Origin
United States

Description

Super Ni-Cast 55% nickel is the ultimate rod for all known grades of cast iron. Extra nickel content for crack resistant, machinable welds. Great for joining heavy or thin sections to steel. The computer controlled coating produces welds that represent the optimum balance between tensile strength and machinability. Typical applications include welding grades 30, 40 and 50 gray cast irons - all thicknesses in all positions. PRODUCT SPECIFICATIONS* Hardness: Rockwell B 88-90, Brinell 185, Vickers 189 * Recommended Polarity: DC Reverse + or AC * Diameter: 1/8in * Length: 14in * Weight Lbs. Kg: 1 .453 * Tensile Strength: 70,000 PSI 500 MPa * Yield Strength: 49,000 PSI 350 MPa * Amperage: 50-80 WELDING POSITIONS* Flat, vertical up, horizontal and overhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.