
E6011, Stick Electrode, 1/8 in x 5 Pound
Mfr # 31205
Zoro # G211757028
product price: $18.69
/eaSold in multiples of 3 for $56.07
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31205
Zoro #
G211757028
UPC #
32277312050
Country of Origin
Mexico
Description
This E6011 mild steel welding rod is perfect for all-position welding. These electrodes feature strong arc force capabilities for deep penetration and fast freezing on dirty, rusty and painted materials. Ideal for AC operation, but also functions with DC+. Product Specifications:* Recommended polarity: AC, DCEP, DCEN either polarity* Diameter: 1/8in .0125 millimeters * Weight: 5 lbs. 2.26 kg* Tensile strength: 60,000 PSI* Amperage: 55-125Product Features:OUT OF POSITION WELDING* Fast metal solidification accommodates welding in vertical and overhead positions. EASY CLEAN-UP* Minimal surface preparation is required, and light slag allows for easy clean-up. STRONG ARC FORCE* The strong arc force capabilities make these electrodes excellent for rusty or oily steel in maintenance or repair applications.FASTER TRAVEL SPEEDS* Smooth arc wetting and spread with good spatter provides fast deposition and flatter contour fillets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.