Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E7018, Stick Electrode, 1/8 in x 5 Pound

  • Mfr # 30805

  • Zoro # G411756982


product price: $20.15
/ea
Sold in multiples of 2 for $40.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30805
Zoro #
G411756982
UPC #
32277308053
Country of Origin
Mexico

Description

E7018 mild steel low hydrogen welding electrodes easily produce quality results on smaller amperage DC, or higher amperage AC welders. Use for field erections, steel structures, frames, trailer hitches and chassis. Product Specifications:* Recommended polarity DCEP reverse or AC* Diameter: 1/8in 3.18mm * Weight: 5 lbs. 2.26 kg* Tensile strength: 84,000 PSI * Amperage: 100-140* Not recommended for use with low open circuit-voltage OCV power sourcesProduct Features: OUT OF POSITION WELDING* This welding rod is suitable for all positions on hardenable steels where no preheat is used, and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod.LOW HYDROGEN* The low hydrogen content of these electrodes reduces cracking and peeling of the weld material.MULTIFUNCTIONAL * These electrodes are also ideal for tack welding, and for projects that involve difficult steels to weld thick sections, restrained joints with cracking issues, etc..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.