Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel, Shank Mounted, 3 in x 1 in

  • Mfr # 60183

  • Zoro # G511821320


product price: $8.99
/ea
Sold in multiples of 5 for $44.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60183
Zoro #
G511821320
UPC #
032277601833
Country of Origin
China

Description

Flap Wheel, 1/4in Shank Mounted, Carded. Featuring durable, high-grade aluminum oxide coating for aggressive cleaning and refinishing on most wood or metal surfaces. Ideal for mounting on power drills or other chuck driven machines. Bulk version is Forney 71687. Wheel Diameter: 3in 76.2 mm, Wheel Height: 1in 25.4 mm, Grit: 120, Max RPM: 20,000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.