Zoro Homepage

Flushing Nozzle, Green, 25 Degree x 4.5 mm

  • Mfr # 75155

  • Zoro # G711821182


product price: $5.19
/ea
Sold in multiples of 15 for $77.85

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75155
Zoro #
G711821182
UPC #
032277751552
Country of Origin
China

Description

Stainless steel flushing Quick Connect QC pressure washer spray nozzle with 25 degrees spray and 4.5mm orifice. Green color-coded. The spray nozzle is designed for a 1/4 in 6.35mm QC coupler and is ideal for quick exchange of spray nozzles and spray guns. It connects to all of the most common pressure washer equipment in the industry. The flushing spray nozzle is best suited for flushing dirt, mud and grime. Ideal for sweeping leaves from walks, curbs and driveways, cleaning stable floors, washing swimming pool bottoms, cleaning barbecue grills, etc. SPECIFICATIONS:* Fitting: Spray nozzle* Material: Stainless steel* Spray Nozzle: 25 degrees soap* Color-Coding: Green* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 4.5mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.