Shop FORNEY
Create Account
Flux Cored Wire MIG Welder, 120 V Input, 140 A, 24 ga to 1/4 in THK, 30 % Duty Cycle
- Mfr # 305
- Zoro # G925012017
product price:Â
$
335.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305
- Zoro #
- G925012017
- UPC #
- 32277003057
- Country of Origin
- China
Description
Forney Flux Cored Wire MIG Welder, Input Voltage: 120 V, Rated Output: 140 A, Duty Cycle: 30 %, Cable Length: 8 ft, Welded Material: Mild Steel, Welded Range: 24 ga to 1/4 in THK, Dimensions: 12 in H x 16-3/4 in W x 8-1/4 in D, Weight: 13.75 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.