MIG Welder 250A Pluse Mig Welding Machine 5-in-1 Synergic Welder Machine
- Mfr # MIG-250
- Zoro # G723372801
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
7.09 in
Output Amps
250 A
Function
Gasless MIG, Gas MIG, MMA, Lift TIG, MIG Pluse
Input Capacity
8.2 kVA
Voltage
110-220 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIG-250
- Zoro #
- G723372801
- UPC #
- 197988649397
- Country of Origin
- China
- Output Amps
- 250 A
- Function
- Gasless MIG, Gas MIG, MMA, Lift TIG, MIG Pluse
- Input Capacity
- 8.2 kVA
- Voltage
- 110-220 V
- Compatible Wire Type
- Flux Core Wire / Gas Solid Wire / Aluminum Wire
- Item
- Mig Welder
Dimensions
- Width (In.)
- 7.09 in
- Overall Height (In.)
- 12.6 in
- Overall Depth (In.)
- 16.93 in
- Wire Size
- 0.03 in (0.8 mm), 0.04 in (1 mm)
- Thickness (In.)
- ≤0.59 in (≤ 15 mm)
Description
VEVOR Pro MIG Welder, 250A Pluse Mig Welding Machine, 5-in-1 Synergic Welder Machine MIG Pluse/Gas MIG/Flux Core MIG/Stick/Lift TIG, 110V/220V Dual Voltage Aluminum Mig Welder with LCD Screen Display High Welding Performance Pluse Mig Welding Wide Applications IGBT Inverter Tech Enhanced Safety Easy to Adjust Welding Thickness:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.