High-Pressure Hose, 5/16 in, 25 ft L, Male x Female, Steel/Synthetic Rubber, Black
- Mfr # 75184
- Zoro # G723562288
product price:Â
$
67.99
/ea
Key Features
Max. Temp.
140° F
Hose Length
25 ft
Material
Steel/Synthetic Rubber
Fitting Size
5/16 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75184
- Zoro #
- G723562288
- UPC #
- 032277751842
- Country of Origin
- China
- Max. Temp.
- 140° F
- Material
- Steel/Synthetic Rubber
- Hose Color
- Black
- Connection Type
- Male x Female
- Max. Pressure
- 3500 psi
Dimensions
- Hose Length
- 25 ft
- Fitting Size
- 5/16 in
- Hose Outside Dia.
- 1/2 in
Description
This high-pressure hose is reinforced with a high-tensile strength steel wire braiding for added durability. Features an abrasion-resistant, non-marking outer cover. Inner tube is composed of chemical-resistant synthetic rubber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.