Shop SURFACEMAXX
See all product information
Create Account
1/4 in. D X 25 ft. L M22 Replacement Pressure Washer Hose 3200 psi
- Mfr # SGY-PWA68
- Zoro # G716041844
product price:Â
$
32.75
/ea
Key Features
For Use With
Power Washer Accessories
Length
2.7 in
Width
10.15 in
Height
8.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGY-PWA68
- Zoro #
- G716041844
- UPC #
- 879686003571
- Country of Origin
- China
- For Use With
- Power Washer Accessories
- Item
- Power Washers
Dimensions
- Length
- 2.7 in
- Width
- 10.15 in
- Height
- 8.85 in
Description
Brand Name: SurfaceMaxx *Hose Length: 25 *Maximum Pressure: 3200 *Maximum Temperature: *Orifice Size: *Product Type: Pressure Washer Hose *Quick Change Connection: *Sub Brand: *Color: Black *Material: *Product Compatibility: Gas and Electric Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.