Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lance Molded Grip, 36 in

  • Mfr # 75168

  • Zoro # G711821205


product price: $17.25
/ea
Sold in multiples of 14 for $241.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75168
Zoro #
G711821205
UPC #
032277751682
Country of Origin
United States

Description

36 in 0.91m plated steel pressure washer lance with 1/4 in 6.35mm Male National Pipe Thread MNPT connections and molded grip. The grip is molded directly to the lance to provide protection and strength and it is designed to conform to the curvature of the hand. This allows comfortable use during long operating hours. The grip has a star shape design that allows the grip to remain cool during hot water applications. SPECIFICATIONS:* Fitting: Lance with molded grip* Material: Plated steel* Length: 36 in 0.91m* End #1: 1/4 in 6.35mm Male National Pipe Threat MNPT* End #2: 1/4 in 6.35mm MNPT* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 5,800 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.