Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Grip 310081 27 ft. x 2 in. Ratchet Tie Down

  • Mfr # 8100067

  • Zoro # G315760795


product price: $47.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100067
Zoro #
G315760795
UPC #
029194310085
Country of Origin
China

Description

Features -Material: Zinc Plated -Trailer Type: Heavy Duty -Product Type: Ratchet Tie Down -Length: 27 ft. -Capacity Strength: 10000 lb. -Hook Type: Flat Hooks -Color Family: Yellow -Payload Capacity: 3333 lb. -2 in. wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.